80/20® 15 Series Standard End Fastener, M8
Write a Review
|
Questions & Answers (0)
Product Description
The standard end fastener assembly is comprised of a button head socket cap screw and wing clip. The end fastener provides a fixed, 90 degree, moderate-strength connection that is completely hidden. The winged tabs of the clip prevent the mating profile from rotating. This connection method requires two machining services; an end tap on the mounting profile and an access hole in the mating profile in order to reach the screw head.
PRICE
$2.81
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | '1-5/16 |
| Width | 5/8 in |
| Height | 1 in |
Product Details
| Type | Standard End Fastener |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 3891 |
| Brand | 80/20 Inc |