80/20® 40 Series Double Keyed Unibearing Pad, White
Write a Review
|
Questions & Answers (0)
Product Description
The double-keyed UniBearing pad is commonly used with a UniBearing to create custom bearings. It has a double key and mounts to the profile using stainless steel flathead socket cap screws. It provides a flat bearing and quick change-out as well as being designed with rounded corners on the molded pad for easy installation.
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1/2 in |
| Height | 1-1/4 in |
Product Details
| Type | Double Unibearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 40 |
| Manufacturers Part Number | 40-6892 |
| Brand | 80/20 Inc |