Diversey ProSpeed 17" Disposable Finish Pad, White, 12 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
These pads are part of the integrated ProSpeed Floor Finish Applicator System (sold separately) that simplifies the finishing process and delivers a consistent appearance on floors. Pads are disposable creating a fast clean up when the job is completed. Suitable for resorts, hotels, hospitals, offices, and airports.
PRICE
$24.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Mop Pad |
| Package Quantity | 12 |
| Description | Disposable Finish Pad |
| Pad Shape | Rectangular |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | D4972122 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | ProSpeed Floor Finish Applicator System |
| Brand | Diversey |