Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245822

MPN #: 40-2290

80/20® 40 Series Economy Door Slide Track

Product Description
The roller wheel with permanent lubricated bushing is ideal for guided linear motion and has a bronze bushing that requires no additional lubrication. The roller wheel mounts to the profile end or T-slot and includes the mounting hardware.

PRICE
$26.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Series40
Manufacturers Part Number40-2290
TypeLubricated Bushing
MaterialNylon PA Glass Fiber Reinforced
Brand80/20 Inc