80/20® 40 Series Lite End Cap w/ Push-Ins, Matte Finish, Black
Write a Review
|
Questions & Answers (0)
Product Description
The end cap with push-in fastener adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It can be installed with push-in fasteners or self-tapping screw and there are varieties available with or without the 80/20 logo. The end cap can also be installed into a tapped hole using a button head socket cap screw.
PRICE
$3.08
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 3/16 in |
| Height | 1-9/16 in |
Product Details
| Type | End Cap |
| Finish Type | Matte |
| Material | ABS |
| Series | 40 |
| Manufacturers Part Number | 40-2045 |
| Brand | 80/20 Inc |