Compucessory 55151 Gel Mouse Pad, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features an ergonomically contoured design. Soft gel-filled wrist rest soothingly conforms to wrists and palms and reduces pressure points for exceptional forearm and wrist comfort. Non-skid base holds mouse pad firmly in place. Mouse Pad: 9" x 10" x 1".
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 9 in |
| Height | 1 in |
Product Details
| Type | Mouse Pad/Wrist Rest |
| Package Quantity | 1 |
| Description | Gel Mouse Pad |
| Color | Black |
| Manufacturers Part Number | 55151 |
| Brand | Compucessory |