Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637360

MPN #: SK2200

AT-A-GLANCE® Monthly Refillable Desk Pad, 22x17, Black Binding & Corners, 12-Mon (Jan to Dec): 2026

Product Description
Quality headband and backer make this product refillable. One month per page with ruled blocks and lined notes space. Full-year calendar reference.

Features:
  • Calendar Format: Monthly
  • Size: 22" x 17"
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Refillable
  • Holder Style: Headband with Bottom Corners
  • Holder Material: Vinyl Headband,Poly Corners
  • Block Size: 3" x 2-1/4"


PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height17 in
Size22 x 17

Product Details

TypeDesk Pad
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Date FormatMonthly
Package Quantity1
DescriptionMonthly Refillable Desk Pad
Manufacturers Part NumberSK2200
BrandAt-A-Glance