80/20® 45 Series 1-3/4" x 3-9/16" Six T-Slotted Extrusion Profile, 238-3/16"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
45-4590 is a 1-3/4"W x 3-9/16"H 45 series rectangular T-slot profile with six open T-slots, two on each 3-9/16"H face and one on each 1-3/4"W face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 45-4590 profile is compatible with 45 series fasteners. This profile lends itself to work spaces, machine guards, and displays. The six open T-slots enable access from any direction and are useful for mounting accessories.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 238-3/16 |
| Width | 1-3/4 in |
| Height | 3-9/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 45 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Six T-Slotted Extrusion Profile |
| Manufacturers Part Number | 45-4590-6.05M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |