80/20® 45 Series Central Connector Cap
Write a Review
|
Questions & Answers (0)
Product Description
The central connector cap is used to cover the bore of the central connector. It prevents dust and debris buildup while providing an aesthetic appearance. Helpful Hint: Use a soft-faced mallet for easy installation.
PRICE
$1.23
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Height | 1/2 in |
Product Details
| Type | Central Connector Cap |
| Finish Type | Nylon |
| Material | Nylon |
| Series | 45 |
| Manufacturers Part Number | 13001 |
| Brand | 80/20 Inc |