80/20® 40 Series 3 Way - Corner Bracket Cover Cap, Nylon
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way – corner bracket cover cap is made of black nylon and used with the 3 way – triangular corner bracket and the 3 way – rounded corner bracket to add a layer of protection and an aesthetic appearance.
PRICE
$3.18
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/16 |
| Height | 1-9/16 in |
Product Details
| Type | Corner Bracket Cover Cap |
| Material | Nylon |
| Series | 40 |
| Manufacturers Part Number | 12045 |
| Brand | 80/20 Inc |