80/20® Stacking Cap, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The AF-STACK is a welded metal cap designed to create stackable carts and racks. Carts can be lifted by hand or forklift depending on the size and weight of contents and placed wherever it may be most convenient. Lastly if stacking carts, the 3 and 4-inch casters are best. we do not recommend 6-inch casters when using this accessory. The AF-STACK is installed on the outside of the pipe. We recommend securing the AF-STACK to the pipe using an F-A858 metal screw. A Flexpipe Product
PRICE
$7.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
Product Details
| Manufacturers Part Number | AF-STACK |
| Type | Stacking Cap |
| Material | Steel |
| Brand | 80/20 Inc |