80/20® 45 Series Plastic Combi Hinge 45 x 45 Left, Detachable
Write a Review
|
Questions & Answers (0)
Product Description
The 4-hole plastic lift-off hinge comes in both right and left hand options and is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles and is available in options with slot tabs to assist with alignment.
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 3/8 in |
| Thread | 45 Series in |
Product Details
| Type | Plastic Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 45 |
| Manufacturers Part Number | 12137 |
| Brand | 80/20 Inc |