Norton 66261069600 Bear-Tex Non-Woven Hand Pad 6" x 9" Very Fine Aluminum Oxide - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
Meets FDA/USDA food industry standards. For general purpose cleaning and light stain removal in food processing and preparation environments.
Applications are: Sanding
Applications are: Sanding
PRICE
$52.80 Sold in packages of 60 / $0.88 ea
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Color | Green |
| Series | Bear-Tex |
| Converted Form | Non-Woven Hand Pad |
| For Use With | Sanding |
| Backing Material | Flat Materials |
| FOD | 0824063 |
| Package Quantity | 60 |
| Manufacturers Part Number | 66261069600 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | General Purpose |
| Brand | Norton |
Warranty
| Warranty | 1 yr |