- Ultra-bright LED fixture
- Daylight white color
- Energy efficient
- Metal housing and shatter-resistant window
- Snap clip installation
- Rated for 12 - 24 V DC
- Max current @ 24 V DC 1.45 A
- On/Off Switch and dimmer
80/20® 550mm Wide Task Light w/ Dimmer, Anodize Finish, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
Product Details
| Manufacturers Part Number | 21055 |
| Type | LED Task Light |
| Finish Type | Anodize |
| Brand | 80/20 Inc |