Waldmann Lighting AMADEA 41" Bed Light, 3500K, 1-10V Dimmable, White
Write a Review
|
Questions & Answers (0)
Product Description
AMADEA LED 2.0 offers even more advanced technology than the original AMADEA LED with a new, modern design aesthetic! It features both direct and indirect lighting to meet a variety of healthcare applications for the safety and comfort of both patient and staff.
Strategically engineered design delivers ambient light to softly illuminate the general environment, a focused examination light directed towards the bed area plus a reading light for patient use and comfort.
Color temperature - 3500K - with CRI >90 and 1-10V dimmable. All free from glare, reflection and shadows.
Strategically engineered design delivers ambient light to softly illuminate the general environment, a focused examination light directed towards the bed area plus a reading light for patient use and comfort.
Color temperature - 3500K - with CRI >90 and 1-10V dimmable. All free from glare, reflection and shadows.
PRICE
$865.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 1-7/8 in |
| Height | 1-7/8 in |
| Base Width | 8-11/16 in |
Product Details
| Type | Bed Light |
| Color | White |
| Style | Flat Shape |
| Material | Aluminum/Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | AMA33500A-00 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL/cETL |