- Ultra-bright LED fixture
- Daylight white color
- Energy efficient
- Metal housing and shatter-resistant window
- Snap clip installation
- Rated for 12 to 30 V DC
- Max current @ 24V DC 1.6 A
- High/Low/Off Switch
- Daisy chain power to multiple lights
- Compatible power cord (PN 20004), sold separately
80/20® 570mm Task Light, Anodize Finish, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-7/16 |
Product Details
| Manufacturers Part Number | 21057 |
| Type | LED Task Light |
| Finish Type | Anodize |
| Brand | 80/20 Inc |