Coast® KL30R LED Rechargeable Tri-Color Inspection Pen Light, 500 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
The KL30R is the next generation every day carry rechargeable flashlight. Designed to be the ultimate multi-tool of lights, it combines the functions of a flashlight, headlamp, area light, and UV detection light into one versatile and pocket-sized device. The integrated Zithion battery charges via USB-C, providing up to 16 hours of continuous run time on low. Equipped with a powerful Mini flood beam in four distinct light modes - medium, high, low, and Turbo. With a peak brightness of 500 lumens and a beam length of 128 meters (420 feet), this flashlight ensures you have the right light for any situation. The KL30R also features a versatile area light with both high and low High CRI white light modes that deliver true color rendering, perfect for close-up work, and a UV mode ideal for tasks ranging from leak detection to currency validation. Designed with practicality in mind, the KL30R includes a two - way pocket clip engineered to also clip to the bill of a hat for hands free use, and a loop for attaching to a lanyard or keyring. Its robust build meets IP54 specifications for water and dust resistance, ensuring reliable performance and is backed by the Coast® lifetime warranty.
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 11/16 in |
| Weight | 0.6 lbs |
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 1.5 |
| Material | Plastic |
| Beam Distance | 19/128 m |
| Manufacturers Part Number | 31126 |
| Light Modes | 4 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Rechargeable |
| Type | Pen Light |
| Mode Types | Low, Medium, High, Turbo |
| Color | Black |
| Series | KL |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens | 500 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/FL1 |