- Sold at 96" (2.438 meter)
- Works with Steel Roller Track Narrow
80/20® Flex pipe Fractional/Metric 8' Straight PVC Plastic Guide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 1-7/8 in |
| Height | 1/8 in |
Product Details
| Type | Straight Roller Guide |
| Material | Polyethylene |
| Series | Fractional, Metric |
| Manufacturers Part Number | R40-SGUIDE |
| Brand | 80/20 Inc |