80/20® 8' Steel Roller Track
Write a Review
|
Questions & Answers (0)
Product Description
Sold at 96" (2.438 meter)
Works with 10, 25 Series & 28mm Pipe
Works with 10, 25 Series & 28mm Pipe
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 1-9/16 in |
| Height | 1-15/16 in |
Product Details
| Type | Roller Track |
| Material | Steel/Polyethylene |
| Manufacturers Part Number | R40-RT96FL |
| Brand | 80/20 Inc |