80/20® Flex pipe Quick Release Latch, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The AC-STRAP is a metal accessory used to set and release sections of Flexpipe structures quickly. You can use this product to build doors, folding shelves, removable separators, and many more portable modules. You can be incredibly creative with this part and find new and innovative uses for it. The AC-STRAP is robust enough to maintain the connection of nearly any module. Its latch is designed so that it will not loosen itself. However, you can release it in two seconds, the AC-STRAP is easy to install with two F-A85/8 screws.
PRICE
$8.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
Product Details
| Manufacturers Part Number | AC-STRAP |
| Type | Quick Release Latch |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |