Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247621

MPN #: 3367

80/20® Bolt Assembly: 1/4-20 x .625" Button Head Socket Cap Screw with Washer, Black

Product Description
Features:
  • 1/4-20 x .625" Button Head Socket Cap Screw (BHSCS)
  • 0.286" ID Washer


PRICE
$0.53

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16

Product Details

Manufacturers Part Number3367
TypeBolt Assembly
Brand80/20 Inc