Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247185

MPN #: 3489

80/20® Button Head Socket Cap Screw, with Hex Nut, 8-32 x 1/2"

Product Description
3489 is comprised of:
  • 8-32 x .500" Button Head Socket Cap Screw (BHSCS)
  • 8-32 Hex Nut
  • .188" ID Washer


PRICE
$0.84

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16

Product Details

Manufacturers Part Number3489
TypeButton Head Socket Cap Screw
Brand80/20 Inc