- Used with 28mm pipe to connect to T-slot or other flat surfaces
- Hardware included
- Can be used as a stopper
80/20® Flex pipe Fractional/Metric Side Anchor Joint Set, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Side Anchor Joint Set |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | HJ-8 |
| Brand | 80/20 Inc |