- Mounts to all Steel Roller Track Narrow
- Slows down materials traveling on track
80/20® Flex pipe Fractional/Metric Roller Decelerator
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.86
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Width | 13/16 in |
| Height | 1-1/4 in |
Product Details
| Type | Roller Decelerator |
| Material | Steel |
| Series | Fractional, Metric |
| Manufacturers Part Number | R40-SLOW |
| Brand | 80/20 Inc |