The HJ-8NP is a chrome-plated joint set with antistatic properties (ESD) that allows connecting a surface to your structures, just like an anchor. This connector is designed to be attached to the edges of your surfaces and structures.
To assemble an HJ-8NP, you need to combine an H-8NP and an H-9NP together with one M6-25BWZ bolt and one M6-NWZ nut.
Assembly Tip: This joint set has the advantage of allowing you to use a component from another system than Flexpipe. This way, you can create hybrid structures such as workstations with aluminum or wooden shelves, for example. This anchorage can also serve as a safety support under a surface.
Non-Electric Conductivity Version: A version of this joint set is offered without antistatic properties: HJ-8
80/20® Flex pipe Side Anchor Joint Set, Steel, Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Side Anchor Joint Set |
| Finish Type | Chrome Plating |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-8NP |
| Brand | 80/20 Inc |