80/20® Flex pipe Standard Joints with 4 Pre-Drilled Holes, Chrome Plating, Box of 150
Write a Review
|
Questions & Answers (0)
Product Description
H-2NP is one of the 4 main fittings used in most of the Flexpipe builds.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 11/16 in |
| Height | 11/16 in |
Product Details
| Type | Standard Joints |
| Finish Type | Chrome Plating |
| Material | Steel |
| Manufacturers Part Number | H-2NP-BOX |
| Brand | 80/20 Inc |