80/20® Flex pipe Corner Support, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The AC-SKID is a metal accessory you can attach to an HJ-2 to create a supporting corner. As the name suggests, this product was intended to support and retain skids. You can also use it to maintain pipe structures like racks and carts. The AC-SKID is attached directly to the joint set with two F-A858 screws. You can't use this product as a foot.
PRICE
$4.44
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 3-1/8 in |
| Height | 2-5/8 in |
Product Details
| Type | Corner Support |
| Finish Type | Zinc |
| Material | Steel |
| Manufacturers Part Number | AC-SKID |
| Brand | 80/20 Inc |