80/20® Flex pipe Upper Clamp Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-15 is a black metal single joint used to assemble the HJ-15 joint set. This piece can be used to connect a pipe with a surface.
This connector is designed with 2 striations for a better on the plastic coating of the 28 mm pipes. It also includes an additional pre-drilled reinforcement holes to ensure extra strength to your structure. By adding a self-drilling screw F-A858, you will solidify the connector joints positioned on a corner where there is a higher risk of impact.
The H-15 must be used with an H-16 lower clamp joint and an M6-12B bolt.
The H-15 Flexpipe joint is compatible with many other pipe and connector systems.
This connector is designed with 2 striations for a better on the plastic coating of the 28 mm pipes. It also includes an additional pre-drilled reinforcement holes to ensure extra strength to your structure. By adding a self-drilling screw F-A858, you will solidify the connector joints positioned on a corner where there is a higher risk of impact.
The H-15 must be used with an H-16 lower clamp joint and an M6-12B bolt.
The H-15 Flexpipe joint is compatible with many other pipe and connector systems.
PRICE
$1.43
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
Product Details
| Manufacturers Part Number | H-15 |
| Type | Upper Clamp Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |