80/20® Fractional, Metric & Ready Tube Deluxe Flange Mount Rigid Caster
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe flange mount rigid caster is a foot that adds mobility to an application and commonly mounts to the T-slot profile end or side using a base plate. The polyurethane wheels and hardened raceways enable a smooth motion. It is ideal for use in industrial settings such as mobile carts and material handling solutions.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 |
| Width | 2-11/16 in |
| Height | 6-1/4 in |
Product Details
| Type | Flange Mount Rigid Caster |
| Finish Type | Zinc |
| Material | Steel/Polyurethane |
| Series | Fractional, Metric, Ready Tube |
| Manufacturers Part Number | 2336 |
| Brand | 80/20 Inc |