80/20® Fractional, Metric, Ready Tube Series 4" Rigid Plate Mount Caster, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The flange mount rigid caster is a foot that adds mobility to an application and commonly mounts to the T-slot profile end or side using a base plate. This is ideal for use in industrial settings such as mobile carts and material handling solutions. It is commonly used in conjunction with swivel casters to create applications that easily pivot.
PRICE
$18.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 2-5/8 in |
| Height | 5-1/16 in |
Product Details
| Type | Flange Mount Rigid Caster |
| Finish Type | Zinc |
| Material | Steel/Rubber |
| Series | Fractional, Metric, Ready Tube |
| Manufacturers Part Number | W-4PF |
| Brand | 80/20 Inc |