- Compatible with 28mm pipe (ESD)
- Anchor joint
- Great for panel installation
- Increase surface support
- A Flexpipe product
80/20® Fractional, Metric, Pipe Series Clamp for Lateral Panel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1-11/16 in |
| Height | 7/8 in |
Product Details
| Type | Pipe Clamp |
| Finish Type | Zinc |
| Material | Galvanized Steel |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | AI-SUPPORT |
| Brand | 80/20 Inc |