80/20® Flex pipe Flat Clamp Hinge, Steel Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
The H-11NP Flat Clamp Hinge Steel Cr joint is used to create hinges without having to build a whole frame.
To create a robust hinge set, simply combine two H-11NP joints with either the AP-HINGE or AP-HINGE-AL for a more durable built. This dynamic combination ensures smooth rotation without requiring lubrication.
The H-11NP features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the H-11NP, you can use the M6-12BWZ and M-6NWZ.
It's best to have a few of these parts on standby should you intend to fabricate a gate, door or indicator flag (to indicate bin status).
The H-11NP ensures a secure and static-free environment, making it perfect for applications where preventing electrostatic damage is crucial. For those seeking a version without antistatic properties, a black version of this item is offered : H-11.
To create a robust hinge set, simply combine two H-11NP joints with either the AP-HINGE or AP-HINGE-AL for a more durable built. This dynamic combination ensures smooth rotation without requiring lubrication.
The H-11NP features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the H-11NP, you can use the M6-12BWZ and M-6NWZ.
It's best to have a few of these parts on standby should you intend to fabricate a gate, door or indicator flag (to indicate bin status).
The H-11NP ensures a secure and static-free environment, making it perfect for applications where preventing electrostatic damage is crucial. For those seeking a version without antistatic properties, a black version of this item is offered : H-11.
PRICE
$2.73
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
Product Details
| Manufacturers Part Number | H-11NP |
| Type | Flat Clamp Hinge |
| Finish Type | Chrome Plating |
| Material | Steel |
| Brand | 80/20 Inc |