- Compatible with 28mm pipes
- Hardware included
- Connects a pipe to a surface
- Can be used to create both an anchor and support
- A Flexpipe product
80/20® Fractional, Metric, Pipe Series Flat Clamp Joint Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.05
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 |
Product Details
| Type | Flat Clamp Joint Set |
| Finish Type | Black |
| Material | Steel |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | HJ-15 |
| Brand | 80/20 Inc |