Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247184

MPN #: HJ-15NP

80/20® Flat Clamp Joint Set Steel, Silver

Product Description
The HJ-15NP is a chrome-plated joint set with antistatic properties (ESD) that connects a tube to a surface. If you want to create both an anchor and support, this joint set is your best option.

To assemble an HJ-15NP you need to put an H-15NP together with an H-16NP, an M6-12BWZ bolt, and an M6-NWZ nut.

You can also create the same type of support with the following accessories: AO-SHIM and AO-EMT1. The first serve for leveling, while the second serves for fixing the pipe to the surface. Although this option is an alternative, we recommend that you considerate the HJ-15NP as a first choice.

The HJ-15NP is the only joint in the Flexpipe system that doesn't use a standard connector bolt. Make sure you have selected the right bolt when purchasing the parts necessary to assemble this metal joint. The right Bolt for this joint is the M6-12BWZ, which requires an M6-NWZ.

PRICE
$3.39

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2-5/8 in
Height1-5/16 in

Product Details

TypeFlat Clamp Joint Set
Finish TypeChrome
MaterialSteel
Manufacturers Part NumberHJ-15NP
Brand80/20 Inc