Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247191

MPN #: 2852

80/20® Fractional, Metric Series 24" Clear Document Holder

Product Description
24" Clear Document Holder

PRICE
$4.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24

Product Details

SeriesFractional, Metric
Manufacturers Part Number2852
TypeDocument Holder
Finish TypeMatte
Brand80/20 Inc