80/20® Fractional Metric Series Base For Swivel Feet, D100 w/ Anti-Slip Plate, 9mm
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot base with mounting holes is made of stainless steel. It is a heavy-duty leveling foot with a rubber pad that provides resistance to vibration, making it useful for precision applications. There are options available with load capacities ranging from 6600-8800 pounds (2993.71-3991.61 kilograms). The holes enable mounting of the fixture directly to a concrete floor. It requires a threaded stem.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
Product Details
| Type | Swivel Foot Base |
| Finish Type | Stainless |
| Material | Stainless Steel/Thermoplastic Elastomer |
| Series | Fractional, Metric |
| Manufacturers Part Number | 12185 |
| Brand | 80/20 Inc |