Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247034

MPN #: T-FBIT2

80/20® Fractional, Metric Series Bit #2 For Robertson head Screw

Product Description
Features:
  • Square, non-slip head screwdriver bit
  • Made of steel with red powder coat
  • Use with F-A85/8 screws


PRICE
$4.37

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11

Product Details

SeriesFractional, Metric
Manufacturers Part NumberT-FBIT2
TypeHead Screw
Brand80/20 Inc