80/20® 3/8-16 Economy Anti-Vibration mount
Write a Review
|
Questions & Answers (0)
Product Description
The economy anti-vibration mount is a foot that pivots 20 degrees to accommodate uneven floors. It has a rubber pad to provide resistance to vibration, making it useful for high-precision projects or computerized machinery. There are options available with load capacities ranging from 200-1250 pounds (23-148 kilograms). It mounts using a base plate and requires an end tap in the profile. Additional Information: The economy anti-vibration mount comes with a jam nut.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Height | 3-1/2 in |
| Thread | 3/8-16 in |
Product Details
| Type | Leveling Foot |
| Finish Type | Anodize |
| Material | Steel |
| Series | Fractional, Ready Tube |
| Manufacturers Part Number | 2207 |
| Brand | 80/20 Inc |