80/20® Fractional Series 1/2" X 5 1/2" Wedge Floor Anchor W/ Hex Nut And Washer
Write a Review
|
Questions & Answers (0)
Product Description
The wedge floor anchor is commonly used with floor to frame options to mount fixtures directly to a solid concrete floor. It's made of high-strength carbon steel for increased durability and longevity and includes a hex nut and washer.
PRICE
$5.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Thread | 1/2-13 in |
Product Details
| Type | Wedge Floor Hanger |
| Finish Type | Zinc |
| Material | Steel |
| Series | Fractional |
| Manufacturers Part Number | 2907 |
| Brand | 80/20 Inc |