80/20® Fractional Metric Series Floor Mounting 80 For Trapezoid Base, Die-Cast Zinc, Black
Write a Review
|
Questions & Answers (0)
Product Description
The trapezoid base anchor is used with the swivel foot trapezoid base to securely hold an application in place when used with wedge floor anchors. It is commonly used when adding to a preexisting build or in instances where the application will need to be moved, for example, when maintenance will be required. It enables repositioning without having to detach the anchor.
PRICE
$19.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Height | 3 in |
Product Details
| Type | Floor Mounting |
| Finish Type | Powder Coated |
| Material | Die Cast Zinc |
| Series | Fractional, Metric |
| Manufacturers Part Number | 12168 |
| Brand | 80/20 Inc |