- Sold in 96" (2438.4mm) lengths
- Polyethylene Coating Material
- Steel (Grade Q235)
- Available in 5 coating colors and stainless
- Thickness options of 1mm and 2mm steel
- Use a pipe cutter (PN T-CUTTER) to cut piping to desired length
- A Flexpipe product
80/20® Gray 8' Steel Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
Product Details
| Manufacturers Part Number | P-96-GR |
| Type | Steel Pipe |
| Material | Steel |
| Brand | 80/20 Inc |