Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247201

MPN #: SP-96-WH

80/20® 8' PE Coated Steel Pipe, 2mm Thick, White

Product Description
The SP-96-WH is an 8 ft steel pipe coated in polyethylene, built for lean manufacturing flexibility. Its 28 mm outer diameter supports a wide range of modular applications. The white finish is commonly used in clean manufacturing areas, and its rugged construction withstands repetitive use in U.S. industrial environments.

Features:
  • Lean Compatibility: Fits U.S.-standard 28 mm pipe and joint systems
  • Durable Build: PE surface resists chemicals, abrasion, and impact
  • Adaptable Design: Can be cut to exact size or used full-length
  • Functional Finish: Commonly used in clean manufacturing areas
Applications Areas:
Common uses in U.S. industrial settings include:
  • Cleanroom assembly lines
  • Sterile packaging stations
  • General-purpose lean structures


PRICE
$17.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96

Product Details

Manufacturers Part NumberSP-96-WH
TypeSteel Pipe
MaterialSteel
Brand80/20 Inc