Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247415

MPN #: EP-157-BK

80/20® 4 m PE Coated Steel Pipe ESD, Black

Product Description
The EP-157-BK is an 13 ft steel pipe coated in polyethylene, built for lean manufacturing flexibility. Its 28 mm outer diameter supports a wide range of modular applications. The black finish is reliable choice for structural support, and its rugged construction withstands repetitive use in U.S. industrial environments.

Key Features & Benefits:
  • Durable Build: PE surface resists chemicals, abrasion, and impact
  • Adaptable Design: Can be cut to exact size or used full-length
  • Functional Finish: Reliable choice for structural support
Application Areas
Common uses in U.S. industrial settings include:
  • Heavy-duty base frames
  • Wheeled workstation cores
  • Under-structure support beams


PRICE
$17.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length157

Product Details

Manufacturers Part NumberEP-157-BK
TypePE Coated Steel Pipe
Finish TypeBlack
MaterialSteel
Brand80/20 Inc