Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247157

MPN #: SP-96-BL

80/20® 8' PE Coated Steel Pipe, 2mm Thick, Blue

Product Description
The SP-96-BL is an 8 ft (2438 mm) PE-coated steel pipe designed for lean manufacturing. Its 28 mm diameter ensures compatibility with Flexpipe's modular systems. The blue coating is great for standard production lines and cold storage, and its durability makes it suitable for both static and mobile structures.

Features:
  • Lean Integration: Fits any 28 mm joint and connector setup
  • Industrial Durability: PE surface resists corrosion, impact, and solvents
Applications Areas:
Use this pipe in a wide range of lean production setups, including:
  • Cold storage shelving units
  • Production lines for standard goods
  • Returnable cart frames


PRICE
$17.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96

Product Details

Manufacturers Part NumberSP-96-BL
TypeSteel Pipe
MaterialSteel
Brand80/20 Inc