- Steel plate mount for attaching monitors to Flexpipe structures
- Compatible with 75 x 75 mm and 100x100 mm VESA hole patterns
- Designed to integrate easily with 28 mm pipe systems
- Ideal for ergonomic workstations and industrial computer stations. A Flexpipe Product
80/20® Monitor Mounting Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 |
Product Details
| Manufacturers Part Number | AW-MOUNT |
| Type | Monitor Mounting Plate |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |