80/20® Horizontal Mount Hook
Write a Review
|
Questions & Answers (0)
Product Description
The horizontal mount hook can be used to provide storage and organization. It mounts horizontally to a T-slot profile.
PRICE
$5.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 3/4 in |
Product Details
| Type | Mount Hook |
| Finish Type | Anodize |
| Material | Steel |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 14155 |
| Brand | 80/20 Inc |