80/20® Vertical Mount Hook
Write a Review
|
Questions & Answers (0)
Product Description
The vertical mount hook can be used to provide storage and organization. It mounts vertically to a T-slot profile.
PRICE
$5.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 14158 |
| Type | Mount Hook |
| Finish Type | Gloss |
| Material | Steel |
| Brand | 80/20 Inc |