- Hang tools, bands, certain types of wires, pipes, etc.
- Economic solution
- Compatible with 28mm pipe (ESD)
- A Flexpipe product
80/20® Pipe Series Tote Hook for 28 MM, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.44
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
Product Details
| Type | Front Hook |
| Finish Type | Zinc |
| Material | Galvanized Steel |
| Series | Pipe |
| Manufacturers Part Number | AW-HOOK |
| Brand | 80/20 Inc |