80/20® Hanger Spring Hook, 2-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The tool hanger spring hook is commonly used with the slide-in tool hanger to hang cables, air tools, and reels. It makes it easy and quick to change devices and is comprised of electro-galvanized mild steel creating a strong and durable option with a 550 pound (374 kg.) breaking capacity.
PRICE
$5.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1/4 in |
Product Details
| Type | Hanger Spring Hook |
| Finish Type | Galvanized |
| Material | Steel |
| Manufacturers Part Number | 65-2108 |
| Brand | 80/20 Inc |