Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247716

MPN #: 3849

80/20® M6 x 12.00mm Socket Head Cap Screw with Washer and Roll-In T-Nut

Product Description
3849 is comprised of:
  • M6 x 12.00mm Socket Head Cap Screw (SHCS)
  • M6 Roll-In T-Nut with Flex Handle
  • .256" ID Washer


PRICE
$3.64

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number3849
TypeSocket Head Cap Screw
Brand80/20 Inc